26"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides

  • Mfr # 303FUSFT26

  • Zoro # G203802330


product price:  $38.29
/ea

Key Features

Finish
Zinc
Material
Steel
Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303FUSFT26
Zoro #
G203802330
UPC #
843512075179
Country of Origin
China

Dimensions

Height
45 mm

Details

Finish
Zinc
Material
Steel

Description

• Designed to be Hardware Resources' most robust soft-close ball bearing slide • 100 lb dynamic weight rating • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.