
28" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel
Mfr # 209FU28
Zoro # G303853164
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Finish
Zinc
Height
54 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209FU28
Zoro #
G303853164
UPC #
843512074219
Country of Origin
China
Dimensions
Height
54 mm
Details
Finish
Zinc
Material
Steel
Description
• 1" overtravel slide • Grade 1 ANSI/BHMA certified with 225 lb dynamic weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out • Lubricated steel ball bearings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.