28"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides

  • Mfr # 303-300-28

  • Zoro # G603802336


product price:  $41.79
/ea

Key Features

Finish
Zinc
Material
Steel
Width
0.957"
Height
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303-300-28
Zoro #
G603802336
UPC #
843512074783
Country of Origin
China

Dimensions

Width
0.957"
Height
45 mm

Details

Finish
Zinc
Material
Steel

Description

• Full Extension Heavy Duty Dura Close Soft-close slide with relaxed pull force and ease of opening • Cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out • Grade 1 ANSI/BHMA certified with with with 100 lb Static weight rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.