Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" Wx3-1/2"Dx42"H Alder Reed Post

  • Mfr # P2-42ALD

  • Zoro # G903848775


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Alder
Height
42"
Width
3-1/2"
Finish
Unfinished
Features
A smoothly carved reed design wraps around the entire post. It's supported by square ends and coved bullnose transitions, giving the post versatility. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2-42ALD
Zoro #
G903848775
UPC #
843512014994
Country of Origin
Viet Nam

Dimensions

Height
42"
Width
3-1/2"

Details

Material
Alder
Finish
Unfinished
Features
A smoothly carved reed design wraps around the entire post. It's supported by square ends and coved bullnose transitions, giving the post versatility. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite.

Description

A smoothly carved reed design wraps around the entire Alder post. It's supported by 3-1/2" x 3-1/2" square ends and coved bullnose transitions, giving the post versatility. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 3-1/2" W x 3-1/2" D x 42" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.