Shop HARDWARE RESOURCES
See all product information
Create Account
4" Wx6"Dx8"H Cherry Scooped Corbel
- Mfr # COR41-1-CH
- Zoro # G803847281
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Wood Species
Cherry
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COR41-1-CH
- Zoro #
- G803847281
- UPC #
- 843512053818
- Country of Origin
- Viet Nam
- Wood Species
- Cherry
Dimensions
- Depth
- 6 in
- Width
- 4 in
Description
A carved cove is a base for the delicately carved scooped details. The face and edges feature scooped details, giving this Cherry corbel unique attributes. Overall measurements: 4" W x 6" D x 8" H. Keyholes are added to the back of the corbel for easy hanging. For decorative purposes only. **Photo not species specific**
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.