Zoro Homepage

41 mm Brl Lg, Steel Bright Nickel

  • Mfr # 555NP31-B-K

  • Zoro # G103853449


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555NP31-B-K
Zoro #
G103853449
UPC #
840002515566
Country of Origin
China

Dimensions

Barrel Length
41 mm

Details

Material
Steel
Finish
Bright Nickel

Description

2 Piece Nickel Plated Connector Bolt for 8 mm Drilling and 31 mm - 41 mm Panel Thickness - Bag of 400 • Designed for joining two panels • Pozi drive allows for maximum torque in a hand or machine-driven application • Diameter of 5 mm or 8 mm pilot holes are required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.