Zoro Homepage

4"x7/8" Zinc Plated Steel Mending Plate

  • Mfr # 9317

  • Zoro # G003927950


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Finish
Zinc
Length
4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9317
Zoro #
G003927950
UPC #
840002515078
Country of Origin
China

Dimensions

Length
4"

Details

Finish
Zinc
Material
Steel

Description

• 4" X 7/8" • Hole Center to Center - 2-3/8" staggered, 2 sets • Use #6 or #8” flat head wood screws for attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.