Zoro Homepage

5" Wx5"Dx35-1/2"H White Birch Square Mission Post

  • Mfr # PS-9-5-WB

  • Zoro # G103848773


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Height
35-1/2"
Width
5"
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-9-5-WB
Zoro #
G103848773
UPC #
843512056901
Country of Origin
China

Dimensions

Height
35-1/2"
Width
5"

Details

Finish
Unfinished

Description

Crisp straight edges with gently carved recessed areas are paramount on Mission style designs. This White Birch post's timeless design style features a square top and matching base which curves inward to create a series of square carved bands. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 35-1/2" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.