Zoro Homepage

5" Wx5"Dx42"H Cherry Turned Post

  • Mfr # P1-5-42-CH

  • Zoro # G003848910


product price: $546.28
/ea
Free Shipping & Returns

Key Features

Material
Cherry
Finish
Unfinished
Width
5"
Height
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1-5-42-CH
Zoro #
G003848910
UPC #
843512056970
Country of Origin
China

Dimensions

Width
5"
Height
42"

Details

Material
Cherry
Finish
Unfinished

Description

A classically carved turned post provides full symmetry from any angle. The smooth curves and carved rings ebb and flow between two substantial blocks. This Cherry post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 42" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.