Zoro Homepage

5" Wx5"Dx42"H Hard Maple Scooped Post

  • Mfr # P78-5-42-HMP

  • Zoro # G603848853


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Width
5"
Material
Hard Maple
Height
42"
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P78-5-42-HMP
Zoro #
G603848853
UPC #
843512053948
Country of Origin
Viet Nam

Dimensions

Width
5"
Height
42"

Details

Material
Hard Maple
Finish
Unfinished

Description

The chamfered edges and scooped sides give this post a set of unique attributes. The carved features allow a blend of highlights and shadow around the entire post, providing a distinctive addition to any room. This Hard Maple post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 42" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.