
5" Wx5"Dx42"H White Birch Square Mission Post
Mfr # PS-9-5-42-WB
Zoro # G503848625
product price: $432.15
/ea
Free Shipping & Returns
Key Features
Height
42"
Width
5"
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-9-5-42-WB
Zoro #
G503848625
UPC #
843512056956
Country of Origin
China
Dimensions
Height
42"
Width
5"
Details
Finish
Unfinished
Description
Crisp straight edges with gently carved recessed areas are paramount on Mission style designs. This White Birch post's timeless design style features a square top and matching base which curves inward to create a series of square carved bands. This hardwood post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 5" W x 5" D x 42" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.