Shop HARDWARE RESOURCES
See all product information
Create Account
5" Wx6"Dx8"H Alder Minimalist Corbel
- Mfr # COR33-1ALD
- Zoro # G003847272
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Depth
6 in
Wood Species
Alder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COR33-1ALD
- Zoro #
- G003847272
- UPC #
- 843512052316
- Country of Origin
- Viet Nam
- Wood Species
- Alder
Dimensions
- Width
- 5 in
- Depth
- 6 in
Description
When looking for simplified design accents, the Alder Minimalist Corbel is perfect. Its unornamented design, sleek straight lines, and slight curves are ideal for the subtle accent. Overall measurements: 5" W x 6" D x 8" H. Keyholes are added to the back of the corbel for easy hanging. For decorative purposes only. **Photo not species specific**
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.