Zoro Homepage

50 qt Rectangular Pull-Out Can, White, White Birch, 15 in

  • Mfr # CAN-WBMD50WH

  • Zoro # G703851852


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
50 qt
Container Shape
Rectangular
Height
233/4 in
Overall Width
15 in
Material
White Birch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-WBMD50WH
Zoro #
G703851852
UPC #
843512071546
Country of Origin
United States

Dimensions

Height
233/4 in
Overall Width
15 in

Details

Container Capacity
50 qt
Item
Pull-Out Can
Container Shape
Rectangular
Color
White
Material
White Birch
Features
Finish
White

Description

Neatly tuck away trash cans with this beautiful solid wood Soft-close trashcan rollout for a hinged door application. Ships fully preassembled with two 50 qt white plastic trash bins. Simply take out of box and screw to bottom of cabinet floor with four screws. Designed for full door cabinets with a 15" opening width.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.