Zoro Homepage

5"Dx35"H Maple Acanthus Fireplace Column

  • Mfr # FP1-MP

  • Zoro # G903852956


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Width
5"
Finish
Unfinished
Height
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP1-MP
Zoro #
G903852956
UPC #
843512016424
Country of Origin
Viet Nam

Dimensions

Width
5"
Height
35"

Details

Finish
Unfinished

Description

Acanthus is the archetype of opulent design elements. Incorporating Acanthus elements into a room adds an element of grandeur that's unparalleled. This circular Maple column features Acanthus leaves rising from the base, which curve into carved flutes extending to the top. This column is perfect to flank a fireplace or accent a kitchen island. Top it with the Acanthus Column Capital for a completed look. Overall measurements: 5" W x 5" D x 35" H. © Hardware Resources **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.