Zoro Homepage

6-3/4" Wx6-3/4"Dx4"H Alder Rounded Corner Pedestal Foot

  • Mfr # PFC-ALD

  • Zoro # G703852880


product price: $28.29
/ea

Key Features

Finish
Unfinished
Features
A beveled front edge and subtle curves are carved into the sides of this rounded foot. The gentle curves bring a soft, elegant presence to a room. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.
Height
4"
Material
Alder
Width
6-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC-ALD
Zoro #
G703852880
UPC #
843512046728
Country of Origin
China

Dimensions

Height
4"
Width
6-3/4"

Details

Finish
Unfinished
Features
A beveled front edge and subtle curves are carved into the sides of this rounded foot. The gentle curves bring a soft, elegant presence to a room. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.
Material
Alder

Description

A beveled front edge and subtle curves are carved into the sides of this rounded Alder foot. The gentle curves bring a soft, elegant presence to a room. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. Overall measurements: 6-3/4" W x 6-3/4" D x 4" H. For decorative purposes only. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.