
6" Wx1-1/4"Dx6"H Alder Acanthus Capital
Mfr # CAP3ALD
Zoro # G903852963
product price: $90.79
/ea
Free Shipping & Returns
Key Features
Width
6"
Finish
Unfinished
Height
6"
Material
Alder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP3ALD
Zoro #
G903852963
UPC #
843512016707
Country of Origin
Viet Nam
Dimensions
Width
6"
Height
6"
Details
Finish
Unfinished
Material
Alder
Description
Acanthus is the archetype of opulent design elements. Incorporating Acanthus designs in a room adds an element of grandeur that's unparalleled. Use this Alder capital with a coordinating post or column in any room. Overall measurements: 6" W x 1-1/4" D x 6" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.