Zoro Homepage

6" Wx1-1/8"Dx4"H Alder Left Rounded Pedestal Foot

  • Mfr # PFL-ALD

  • Zoro # G403852852


product price: $11.85
/ea

Key Features

Finish
Unfinished
Material
Alder
Width
6"
Height
4"
Features
Subtle curves are carved into the sides of this rounded foot. The gentle curves bring a soft, elegant presence to a room. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL-ALD
Zoro #
G403852852
UPC #
843512046704
Country of Origin
China

Dimensions

Width
6"
Height
4"

Details

Finish
Unfinished
Material
Alder
Features
Subtle curves are carved into the sides of this rounded foot. The gentle curves bring a soft, elegant presence to a room. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.

Description

Subtle curves are carved into the sides of this Alder left rounded foot. The gentle curves bring a soft, elegant presence to a room. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. Overall measurements: 6" W x 1-1/8" D x 4" H. For decorative purposes only. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.