
6" Wx6"Dx42"H White Birch Turned Post
Mfr # P1-6-42-WB
Zoro # G103848537
product price: $438.17
/ea
Free Shipping & Returns
Key Features
Height
42"
Finish
Unfinished
Width
6"
Material
White Birch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1-6-42-WB
Zoro #
G103848537
UPC #
843512057052
Country of Origin
China
Dimensions
Height
42"
Width
6"
Details
Finish
Unfinished
Material
White Birch
Description
A classically carved turned post provides full symmetry from any angle. The smooth curves and carved rings ebb and flow between two substantial blocks. This White Birch post can complete a furniture piece as a table leg, island end, or stair rail base. The possibilities are nearly infinite. Overall measurements: 6" W x 6" D x 42" H. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.