
72" Zinc Plated Extra Heavy Duty Standard
Mfr # TRK07-72
Zoro # G703853283
product price: $41.66
/eaKey Features
Material
Steel
Width
7/8"
Length
72"
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRK07-72
Zoro #
G703853283
UPC #
840002534420
Country of Origin
China
Dimensions
Width
7/8"
Length
72"
Details
Material
Steel
Finish
Zinc
Description
• 1800 lb per pair, Steel with zinc plating • Single slot design, Adjustable in 2” increments • Plastic lock secures bracket to track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.