Zoro Homepage

72" Zinc Single-Track Shelf Standard

  • Mfr # TRK01-72ZN

  • Zoro # G203853066


product price: $7.01
/ea
Sold in multiples of 20 for $140.20

Key Features

Material
Steel
Length
72"
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK01-72ZN
Zoro #
G203853066
UPC #
843512020223
Country of Origin
China

Dimensions

Length
72"

Details

Material
Steel
Finish
Zinc

Description

• Single track standards fit in 5/8" wide groove • Standards quickly install using nails or screws (not included) • Clips snap into place in 3/8" increments for a secure fit and can be easily removed and reattached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.