Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Wx1-3/4"Dx8"H Alder Acanthus Capital

  • Mfr # CAP4ALD

  • Zoro # G803852988


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Finish
Unfinished
Material
Alder
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP4ALD
Zoro #
G803852988
UPC #
843512016752
Country of Origin
Viet Nam

Dimensions

Width
8"
Height
8"

Details

Finish
Unfinished
Material
Alder

Description

Acanthus is the archetype of opulent design elements. Incorporating Acanthus designs in a room adds an element of grandeur that's unparalleled. Use this Alder capital with a coordinating post or column in any room. Overall measurements: 8" W x 1-3/4" D x 8" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.