
8" Wx8"Dx4-1/2"H Alder Cove Corner Pedestal Foot
Mfr # PFCCOV-ALD
Zoro # G303852761
product price: $31.29
/eaKey Features
Width
8"
Height
4-1/2"
Finish
Unfinished
Features
A swooping cove on both sides gives this corner pedestal foot understated class. Its smooth, straight edges enhance the modern feel of any space. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.
Material
Alder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFCCOV-ALD
Zoro #
G303852761
UPC #
843512065132
Country of Origin
China
Dimensions
Width
8"
Height
4-1/2"
Details
Finish
Unfinished
Features
A swooping cove on both sides gives this corner pedestal foot understated class. Its smooth, straight edges enhance the modern feel of any space. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.
Material
Alder
Description
A swooping cove on both sides gives this Alder corner pedestal foot understated class. Its smooth, straight edges enhance the modern feel of any space. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. Overall measurements: 8" W x 8" D x 4-1/2" H. For decorative purposes only. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.