
8/32" x 1-3/4 in Phillips Truss Machine Screw, Plain Steel, 20 PK
Mfr # 32X1341-R
Zoro # G204027053
product price: $2.99
/pk 20, $0.15/eaSold in multiples of 3 for $8.97
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Thread Size
8/32"
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32X1341-R
Zoro #
G204027053
UPC #
843512019104
Country of Origin
China
Dimensions
Thread Size
8/32"
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw
Description
• Retail Pack • 20 Screws per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.