Zoro Homepage

84" Zinc Plated Extra Heavy Duty Standard

  • Mfr # TRK07-84

  • Zoro # G803853343


product price: $48.52
/ea

Key Features

Material
Steel
Finish
Zinc
Width
7/8"
Length
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK07-84
Zoro #
G803853343
UPC #
840002534468
Country of Origin
China

Dimensions

Width
7/8"
Length
84"

Details

Material
Steel
Finish
Zinc

Description

• 1800 lb per pair, Steel with zinc plating • Single slot design, Adjustable in 2” increments • Plastic lock secures bracket to track

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.