Zoro Homepage

84" Zinc Plated Heavy Duty Standard

  • Mfr # TRK05-84

  • Zoro # G003853280


product price: $26.15
/ea

Key Features

Material
Steel
Finish
Zinc
Width
1-1/4"
Length
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK05-84
Zoro #
G003853280
UPC #
840002534444
Country of Origin
China

Dimensions

Width
1-1/4"
Length
84"

Details

Material
Steel
Finish
Zinc

Description

• 1,000 lb per pair, Steel with zinc plating, ANSI/BHMA A156.9-2003 • Double slot design, Adjustable in 1" increments • 1-1/4" wide x 1/2" deep x 84"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.