Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels
Mfr # USE-ADJ5
Zoro # G503853131
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Mounting Type
Surface Mount
Finish
Almond
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USE-ADJ5
Zoro #
G503853131
UPC #
843512076077
Country of Origin
United States
Details
Item
Drawer Slides
Mounting Type
Surface Mount
Finish
Almond
Material
Plastic
Description
• Self-adjusting • Works with Undermount Slides • USE58-500 • USE58-300 • USE58-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.