Zoro Homepage

Alder, 10" H, 3-1/4" W, Unfinished

  • Mfr # SPLH250ALD

  • Zoro # G503801774


product price: $24.89
/ea

Key Features

Finish
Unfinished
Material
Alder
Width
3-1/4"
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLH250ALD
Zoro #
G503801774
UPC #
843512030352
Country of Origin
China

Dimensions

Width
3-1/4"
Height
10"

Details

Finish
Unfinished
Material
Alder

Description

Add the final touch to the next project with this Alder half-round spool block. Its full bullnose top eases into a series of curves which ebb and flow into the block. The half-round spool has a flat side so that it sits flush on the chosen surface. Use as a transition piece or to add carved ornamentation that brings life into your project. Works perfectly with 2-1/2" moulding. Overall measurements: 3-1/4" W x 1-9/16" D x 10" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.