Zoro Homepage

Alder, 3-1/2" H, 3-1/2" W, Unfinished

  • Mfr # SROS2ALD

  • Zoro # G103801853


product price: $15.65
/ea

Key Features

Finish
Unfinished
Material
Alder
Width
3-1/2"
Height
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SROS2ALD
Zoro #
G103801853
UPC #
843512048258
Country of Origin
Viet Nam

Dimensions

Width
3-1/2"
Height
3-1/2"

Details

Finish
Unfinished
Material
Alder

Description

A lone star is the only carved ornamentation needed on this Alder rosette. It is surrounded by a smooth carved bead to enhance the features of the rosette. This rosette is a subtle and classy transition piece. Overall measurements: 3-1/2" W x 7/8" D x 3-1/2" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.