Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alder, 3" H, 3" W, Unfinished

  • Mfr # ROS1ALD

  • Zoro # G703802199


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Finish
Unfinished
Material
Alder
Width
3"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROS1ALD
Zoro #
G703802199
UPC #
843512026256
Country of Origin
Viet Nam

Dimensions

Width
3"
Height
3"

Details

Finish
Unfinished
Material
Alder

Description

Use in conjunction with columns, pilasters, onlays, and more to complete your perfect look. The intricately carved traditional rosette adds a touch of flair as an accent piece. With a bead edge, this Alder rosette has a delicate curve onto the flat front where the bullseye pattern is carved. Overall measurements: 3" W x 7/8" D x 3" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.