Zoro Homepage

Alder, 4-1/2" H, 8" W, Unfinished

  • Mfr # PFCOV-ALD

  • Zoro # G503847116


product price: $17.59
/ea

Key Features

Finish
Unfinished
Material
Alder
Width
8"
Height
4-1/2"
Features
A swooping cove gives this pedestal foot understated class. Its smooth, straight edges make this usable for either left or right side application. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFCOV-ALD
Zoro #
G503847116
UPC #
843512065088
Country of Origin
China

Dimensions

Width
8"
Height
4-1/2"

Details

Finish
Unfinished
Material
Alder
Features
A swooping cove gives this pedestal foot understated class. Its smooth, straight edges make this usable for either left or right side application. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.

Description

A swooping cove gives this Alder pedestal foot understated class. Its smooth, straight edges make this usable for either left or right side application. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. Overall measurements: 8" W x 7/8" D x 4" H. For decorative purposes only. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.