Zoro Homepage

Alder, 4" H, 4" W, Unfinished

  • Mfr # SROS3ALD

  • Zoro # G603801803


product price: $14.95
/ea

Key Features

Finish
Unfinished
Material
Alder
Width
4"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SROS3ALD
Zoro #
G603801803
UPC #
843512048296
Country of Origin
Viet Nam

Dimensions

Width
4"
Height
4"

Details

Finish
Unfinished
Material
Alder

Description

A lone star is the only carved ornamentation needed on this Alder rosette. It is surrounded by a smooth carved bead to enhance the features of the rosette. This rosette is a subtle and classy transition piece. Overall measurements: 4" W x 7/8" D x 4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.