Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alder, 5-15/16" H, 2-13/16" W, Unfinished

  • Mfr # TB2-ALD

  • Zoro # G403802086


product price: $13.55
/ea

Key Features

Finish
Unfinished
Material
Alder
Width
2-13/16"
Height
5-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB2-ALD
Zoro #
G403802086
UPC #
843512026058
Country of Origin
China

Dimensions

Width
2-13/16"
Height
5-15/16"

Details

Finish
Unfinished
Material
Alder

Description

When a simple and classy transition piece is needed, add an Alder corner cove transition block to finish out the project. Its smooth corner cove brings your eye to the front of the block without additional ornamentation. Overall measurements: 2-13/16" W x 1-7/8" D x 5-15/16" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.