Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alder, 9-7/8" H, 2-7/8" W, Unfinished

  • Mfr # TB1-ALD

  • Zoro # G703801901


product price: $24.45
/ea

Key Features

Finish
Unfinished
Material
Alder
Width
2-7/8"
Height
9-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1-ALD
Zoro #
G703801901
UPC #
843512026430
Country of Origin
China

Dimensions

Width
2-7/8"
Height
9-7/8"

Details

Finish
Unfinished
Material
Alder

Description

When a transition piece is needed with a bit of flair, add a carved Alder transition block to finish out the project. A full bullnose steps down into a smooth center curve which moves into a bullnose ogee. The front-facing block features a deep corner cove to flow into the curved top. Overall measurements: 2-7/8" W x 1-7/8" D x 9-7/8" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.