Zoro Homepage

Alder, 96" L, 3-3/8" H, Unfinished

  • Mfr # SC2R-ALD

  • Zoro # G103801808


product price: $23.59
/ea
Sold in multiples of 24 for $566.16

Key Features

Finish
Unfinished
Material
Alder
Length
96"
Height
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2R-ALD
Zoro #
G103801808
UPC #
840002519403
Country of Origin
United States

Dimensions

Length
96"
Height
3-3/8"

Details

Finish
Unfinished
Material
Alder

Description

Adding a classic ornamentation to a room is easy with this Alder rope crown moulding. Its gentle curves accented with an elongated bead and 1/2" rope inlay makes this crown moulding perfect for finishing a room. Overall measurements: 3/4" D x 3-3/8" H. PPriced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.