Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alder, 96" L, 3" H, Unfinished

  • Mfr # HCM06ALD

  • Zoro # G303801981


product price: $64.49
/ea
Sold in multiples of 8 for $515.92

Key Features

Finish
Unfinished
Material
Alder
Length
96"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM06ALD
Zoro #
G303801981
UPC #
843512017049
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
3"

Details

Finish
Unfinished
Material
Alder

Description

Acanthus is the archetype of opulent design elements. Incorporating Acanthus elements into a room adds an element of grandeur that's unparalleled. This Alder hand-carved stylized Acanthus leaf moulding shows the intricate details of Acanthus. It accents any wall to create a classy edging. Overall measurements: 1" D x 3" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.