Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alder, 96" L, 4" H, Unfinished

  • Mfr # HCM05ALD

  • Zoro # G803801795


product price: $106.92
/ea
Sold in multiples of 8 for $855.36
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Alder
Length
96"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM05ALD
Zoro #
G803801795
UPC #
843512017100
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
4"

Details

Finish
Unfinished
Material
Alder

Description

Bring a sense of earthy elegance into your home with grapes and vines. Inspired by the rolling vineyards of wine country, the elegantly carved grape clusters with flourishing leaves and vines bring new life into a space. This Alder hand-carved frieze moulding shows the intricate details of Grape clusters, vines, and leaves. It accents any wall to create a classy edging. Overall measurements: 1" D x 4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.