Zoro Homepage

Alder, 96" L, 4" H, Unfinished

  • Mfr # HCM13ALD

  • Zoro # G403802215


product price: $108.45
/ea
Sold in multiples of 8 for $867.60
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Alder
Length
96"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM13ALD
Zoro #
G403802215
UPC #
843512031960
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
4"

Details

Finish
Unfinished
Material
Alder

Description

Intermingled shapes come together to make up this Alder geometric hand-carved frieze moulding. Incorporate into any room to add a sophisticated classy edging. Overall measurements: 7/8" D x 4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). © Hardware Resources **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.