Zoro Homepage

Basswood, 96" L, 1-5/16" H, Unfinished

  • Mfr # HCM11BW

  • Zoro # G003802004


product price: $12.49
/ea
Sold in multiples of 8 for $99.92

Key Features

Finish
Unfinished
Material
Basswood
Length
96"
Height
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM11BW
Zoro #
G003802004
UPC #
843512039232
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
1-5/16"

Details

Finish
Unfinished
Material
Basswood

Description

Floral patterns have been used in home designs for ages. The Basswood Tulip Hand Carved Moulding can be used to accent any traditional space. Overall measurements: 3/4" D x 1-5/16" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.