Zoro Homepage

Black Heavy-Duty 45 Pound Capacity Expandable Wardrobe Lift for 33" - 48" Openings

  • Mfr # 1532-BLK

  • Zoro # G203853257


product price: $158.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
32-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1532-BLK
Zoro #
G203853257
UPC #
843512070921
Country of Origin
China

Dimensions

Height
32-5/8"

Details

Material
Steel

Description

Increase your closet capacity by utilizing the overhang space with a wardrobe lift. One pull of the adjustable handle brings your clothing from overhead to within reach. Integrated hydraulic system ensures smooth operation down. Heavy-duty steel construction holds 45 pounds of garments. Unit mounts to sides of casework and width is adjustable to accommodate 33" - 48" openings. Black powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.