Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Nickel Lock Strike Plate

  • Mfr # 7000201BN

  • Zoro # G003927967


product price: $0.82
/ea
Sold in multiples of 10 for $8.20

Key Features

Finish
Bright Nickel
Length
1-7/8"
Width
1-7/8"
Material
Steel
Height (In.)
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000201BN
Zoro #
G003927967
UPC #
840002529174
Country of Origin
China

Dimensions

Length
1-7/8"
Width
1-7/8"
Height (In.)
5/8"

Details

Finish
Bright Nickel
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.