Zoro Homepage

Cherry, 4" H, 2-3/4" W, Unfinished

  • Mfr # TB4-CH

  • Zoro # G803802198


product price: $8.75
/ea

Key Features

Finish
Unfinished
Material
Cherry
Width
2-3/4"
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4-CH
Zoro #
G803802198
UPC #
843512026560
Country of Origin
China

Dimensions

Width
2-3/4"
Height
4"

Details

Finish
Unfinished
Material
Cherry

Description

When a simple and classy transition piece is needed, add the Cherry Beveled Transition Block to finish out the project. Its simple, curved front adds purpose without additional ornamentation. Overall measurements: 2-3/4" W x 1" D x 4" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.