Zoro Homepage

Cherry, 96" L, 1-7/16" H, Unfinished

  • Mfr # RMH150BCH

  • Zoro # G403801881


product price: $10.15
/ea
Sold in multiples of 24 for $243.60

Key Features

Finish
Unfinished
Material
Cherry
Length
96"
Height
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMH150BCH
Zoro #
G403801881
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Height
1-7/16"

Details

Finish
Unfinished
Material
Cherry

Description

Entwine imagination and practical application with this unique Cherry beaded half-round rope moulding. The additional bead adds another level of adornment that rope moulding offers. The possibilities are unlimited for accenting and adorning your ideal space. Overall measurements: 5/8" D x 1-1/2" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.