Zoro Homepage

Cherry, 96" L, 13/16" H, Unfinished

  • Mfr # BFM1CH

  • Zoro # G103802096


product price: $2.35
/ea
Sold in multiples of 64 for $150.40

Key Features

Finish
Unfinished
Material
Cherry
Length
96"
Height
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFM1CH
Zoro #
G103802096
UPC #
840002537087
Country of Origin
United States

Dimensions

Length
96"
Height
13/16"

Details

Finish
Unfinished
Material
Cherry

Description

A 1/4" bead sits atop this accent moulding. This Cherry Bead Frame moulding is priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 64 LF (8 sticks). Overall measurements: 3/8" D x 13/16" H. **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.