Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cherry, 96" L, 3-5/8" H, Unfinished

  • Mfr # SC4-ECH

  • Zoro # G803802037


product price: $22.59
/ea
Sold in multiples of 24 for $542.16

Key Features

Finish
Unfinished
Material
Cherry
Length
96"
Height
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4-ECH
Zoro #
G803802037
UPC #
840002519465
Country of Origin
United States

Dimensions

Length
96"
Height
3-5/8"

Details

Finish
Unfinished
Material
Cherry

Description

Perfectly straight edges with a beveled edge makes this Cherry Shaker style crown moulding perfect for the modern home. Its full overlay creates adds an additional dimension to the space. Overall measurements: 3/4" D x 4-1/8" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.