Zoro Homepage

Cherry, 96" L, 3" H, Unfinished

  • Mfr # FLT2CH

  • Zoro # G303801752


product price: $14.85
/ea
Sold in multiples of 24 for $356.40

Key Features

Finish
Unfinished
Material
Cherry
Length
96"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT2CH
Zoro #
G303801752
UPC #
843512044175
Country of Origin
United States

Dimensions

Length
96"
Height
3"

Details

Finish
Unfinished
Material
Cherry

Description

The graceful contour of the classic fluted design style is displayed in this Cherry decorative moulding. This moulding can provide an ideal transition piece through the way light flows around the carved fluted details. Overall measurements: 5/8" D x 3" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.