Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cherry, 96" L, 4-1/2" H, Unfinished

  • Mfr # MC4CH

  • Zoro # G703801925


product price: $29.85
/ea
Sold in multiples of 24 for $716.40

Key Features

Finish
Unfinished
Material
Cherry
Length
96"
Height
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC4CH
Zoro #
G703801925
UPC #
840002520676
Country of Origin
United States

Dimensions

Length
96"
Height
4-1/2"

Details

Finish
Unfinished
Material
Cherry

Description

Adding a classic ornamentation to a room is easy with this rope crown moulding. Its gentle curves and 3/4" rope inlay makes this Cherry crown moulding perfect for finishing a room. Overall measurements: 3/4" D x 4-1/2" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.