Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cherry, 96" L, 4-1/2" H, Unfinished

  • Mfr # SC14CH

  • Zoro # G103801983


product price: $11.45
/ea
Sold in multiples of 24 for $274.80

Key Features

Finish
Unfinished
Material
Cherry
Length
96"
Height
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC14CH
Zoro #
G103801983
UPC #
840002519038
Country of Origin
United States

Dimensions

Length
96"
Height
4-1/2"

Details

Finish
Unfinished
Material
Cherry

Description

Adorn any room with this Cherry standard crown moulding. Its series of curves and steps provide the visual texture that is perfect to finish any traditional or modern space. Overall measurements: 3/4" D x 4-1/2" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 24 LF (3 sticks). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.