Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cherry, 96" L, 5-3/4" H, Unfinished

  • Mfr # HCM10CH

  • Zoro # G603802022


product price: $189.99
/ea
Sold in multiples of 8 for $1,519.92
Item requires special delivery charges. A $12.50 per item surcharge will be applied.

Key Features

Finish
Unfinished
Material
Cherry
Length
96"
Height
5-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM10CH
Zoro #
G603802022
UPC #
843512016592
Country of Origin
Viet Nam

Dimensions

Length
96"
Height
5-3/4"

Details

Finish
Unfinished
Material
Cherry

Description

Acanthus is the archetype of opulent design elements. Incorporating Acanthus elements into a room adds an element of grandeur that's unparalleled. This Cherry hand-carved frieze moulding shows the intricate details of Acanthus. It accents any wall to create a classy edging. Overall measurements: 7/8" D x 4-3/4" H. Priced by the linear foot (LF) and sold by the 8 ft stick. Sold in multiples of 8 LF (1 stick). **Photo not species specific**

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.