
Chrome Closet Pullout Basket with Slides 14"Dx17"Wx6"H
Mfr # POB1-14176CH
Zoro # G503853148
product price: $58.65
/eaKey Features
Material
Steel
Height
6"
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POB1-14176CH
Zoro #
G503853148
UPC #
843512072291
Country of Origin
China
Dimensions
Height
6"
Details
Material
Steel
Finish
Polished Chrome
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 17" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.