Zoro Homepage

Chrome Closet Pullout Basket with Slides 14"Dx29"Wx17"H

  • Mfr # POB1-142917CH

  • Zoro # G203853103


product price: $81.27
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POB1-142917CH
Zoro #
G203853103
UPC #
843512072406
Country of Origin
China

Dimensions

Height
17"

Details

Material
Steel

Description

Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 29" wide, 17" height. Width is measured from the second wire and the slides add an additional inch. For 30" wide opening. Includes chrome ball bearing slides with hooks to hold basket. Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.